Beli drill hole di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DEWALT Set Mata Bor Step
    Mulai

    Rp2.799.900

    DEWALT Set Mata Bor Step
    Deskripsi:
    Step drill bit sets contain multiple bits in different sizes for creating holes in a range of sizes. These cone-shaped bits have steps of increasing diameter marked along their cutting head. As each bit is pushed into a piece of sheet metal or other thin material, each step on the bit widens the hole. The bits also have a self-starting split point that prevents the bits from moving, or walking, when starting to drill, which eliminates the need for using a center drill to create a starter hole before drilling.
    atribut:
    • Finish - Machining: Titanium Nitride Coating
    • Material - Machining: High Speed Steel
    • Primary Material Application: Steel
    • Impact Rated: Yes
    • Measurement System: Fractional Inch
    • Shank Type - Machining: Hex
    • Decimal Equivalent: 0.125; 0.1563; 0.1875; 0.2188; 0.25; 0.2813; 0.3125; 0.3438; 0.375; 0.4063; 0.4375; 0.4688; 0.5; 0.5625; 0.625; 0.6875; 0.75; 0.875
    • Drill Bit Sizes Included (inch): 1/8; 5/32; 3/16; 7/32; 1/4; 9/32; 5/16; 11/32; 3/8; 13/32; 7/16; 15/32; 1/2; 9/16; 5/8; 11/16; 3/4; 13/16; 7/8
    • Maximum Hole Size (inch): 7/8
    • Minimum Hole Size (inch): 1/8
    • Number Hole Sizes: 31
    • Overall Length (inch): 3 3/8; 3 1/2
    • Shank Diameter (inch): 1/4
    • Shank Hex Size (inch): 1/4
    • UNSPSC: 27112801
  2. K55 Step Drill HSS
    Rating:
    100% of 100
    (2)
    Mulai

    Rp57.900

  3. Lumos Step Drill Set 3 pcs
    Mulai

    Rp88.900

    Lumos Step Drill Set 3 pcs
    atribut:
    • Size: 4-12, 20, 32
  4. WESTWARD Set Mata Bor Step
    Mulai

    Rp1.799.900

    WESTWARD Set Mata Bor Step
    Deskripsi:
    Step drill bit sets contain multiple bits in different sizes for creating holes in a range of sizes. These cone-shaped bits have steps of increasing diameter marked along their cutting head. As each bit is pushed into a piece of sheet metal or other thin material, each step on the bit widens the hole. The bits also have a self-starting split point that prevents the bits from moving, or walking, when starting to drill, which eliminates the need for using a center drill to create a starter hole before drilling.
    atribut:
    • Finish - Machining: Black Oxide
    • Material - Machining: High Speed Steel
    • Primary Material Application: Steel
    • Impact Rated: No
    • Series: 331-39295
    • Measurement System: Fractional Inch
    • Decimal Equivalent: 0.125; 0.1563; 0.1875; 0.2188; 0.25; 0.2813; 0.3125; 0.3438; 0.375; 0.4063; 0.4375; 0.4688; 0.5; 0.5625; 0.625; 0.6875; 0.75; 0.8125; 0.875; 1.125
    • Drill Bit Sizes Included (inch): 1/8; 5/32; 3/16; 7/32; 1/4; 9/32; 5/16; 11/32; 3/8; 13/32; 7/16; 15/32; 1/2; 9/16; 5/8; 11/16; 3/4; 13/16; 7/8; 1 1/8
    • Maximum Hole Size (inch): 1 1/8
    • Minimum Hole Size (inch): 1/8
    • Number Hole Sizes: 20
    • Overall Length (inch): 2 7/8
    • Shank Length (inch): 1
    • Shank Type - Machining: Straight with Three Flats
    • UNSPSC: 27112801
  5. DEWALT Cordless Drill Brushless
    Mulai

    Rp1.399.900

    DEWALT Cordless Drill Brushless
    Deskripsi:
    Dewalt DCD800D2T Brushless Drill Driver Li-Ion 20 Volt sudah ringan dan kompak untuk bekerja di ruang sempit untuk jangka waktu yang lama.Kelengkapan Aksesoris : 1x Charger, 2x Baterai 2.0 Ah, 1x Kotak Alat
  6. KRISBOW Mata Bor Pagoda
    Rating:
    100% of 100
    (1)
    Mulai

    Rp53.900

  7. LENOX Step Drill Bit
    Mulai

    Rp649.900

    LENOX Step Drill Bit
    Deskripsi:
    The shanks on these step drill bits have three flats that help prevent the bits from slipping in the drill chuck during drilling. These cone-shaped bits have steps of increasing diameter marked along their cutting head. As each bit is pushed into a piece of sheet metal or other thin material, each step on the bit widens the hole. The bits also have a self-starting split point that prevents the bits from moving, or walking, when starting to drill, which eliminates the need for using a center drill to create a starter hole before drilling.
    atribut:
    • UNSPSC: 27112801
    • Finish - Machining: Black Oxide
    • Material - Machining: High Speed Steel
    • Measurement System: Fractional Inch
    • Primary Material Application: Steel
  8. Sherwood 14-Step Sheet Metal Step Drill
    Mulai

    Rp969.900

    Sherwood 14-Step Sheet Metal Step Drill
    Deskripsi:
    Sherwood 14-Step Sheet Metal Step Drill with
    atribut:
    • Maximum Material Thickness: 3 mm
    • Range: 4 to 30 mm
  9. DEWALT Mesin Bor Beton
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

  10. Sherwood Sheet Metal Step Drills
    Mulai

    Rp189.900

    Sherwood Sheet Metal Step Drills
    atribut:
    • Material: High Speed Steel
  11. TRUSCO Step Drill Nice Mighty (Titanium Coating)
    Mulai

    Rp999.900

    TRUSCO Step Drill Nice Mighty (Titanium Coating)
    atribut:
    • Material: Cobaltheiss
    • Set Contents: Cutting oil
    • Layer Width (mm): 5
    • Number of Shelves: 5
    • Hole Dimensions (Φmm): 4,6,8,10,12
    • Surface Treatment: Titanium coating
    • Accessories: Cutting Oil
    • Purpose of Use: Work Material: Iron Plate, Copper Plate (up to 2mm), Aluminium Plate, Wood, Resin (up to 3 to 4mm), Stainless Steel Plate (up to 1mm).
    • Shank Diameter (mm): 6.35
  12. JLD Mata Bor Pagoda
    Rating:
    80% of 100
    (1)
    Mulai

    Rp10.900

  13. DEWALT Cordless Drill Driver Brushless Kit MAX
    Rating:
    80% of 100
    (1)
    Mulai

    Rp3.099.900

    DEWALT Cordless Drill Driver Brushless Kit MAX
    Deskripsi:
    Dewalt DCD7771D2 20V Brushles Drill Driver Lebih kuat, kompak dan ringan, 20V MAX * DEWALT Cordless Drill / Driver fitur Brushless Teknologi, dan memberikan efisiensi yang lebih besar, yang menjadi lebih daya dan lebih banyak runtime
    atribut:
    • Type: Brushless Screwdriver Drill
    • Reversible: Yes
    • Speed Variation: Yes
    • Battery Capacity (AH): 2
    • Accessories: 1x Charger, 2x 2.0 Ah Battery, 1x Toolbox, 1x Belt Hook
    • Battery Voltage (V): 20
    • Bit Holder (inch): 1/2 (13mm)
    • Maximum Torque (N m): 65
    • No Load Speed (rpm): 0-500/1750
  14. Taffware Mata Bor Set Diamond Coated Hole Saw
    Mulai

    Rp35.900

    Taffware Mata Bor Set Diamond Coated Hole Saw
    Deskripsi:
    Mata bor ini dapat Anda gunakan untuk melubangi berbagai benda. Terdiri dari beberapa ukuran yang dapat Anda gunakan sesuai dengan kebutuhan Anda. Bor terbuat dari material berkualitas yang sangat kuat
  15. IKURA Set Mata Bor Diamond Hole Saw
    Mulai

    Rp97.900

    IKURA Set Mata Bor Diamond Hole Saw
    Deskripsi:
    Mata Bor kaca atau dikenal dengan nama diamond hole cutter adalah mata bor khusus kaca agar lebih rapi. Bisa juga digunakan untuk keramik , marmer atau granite ( untuk granit tergantung kekerasan, Kalau granit grade bagus tidak bisa mendapatkan banyak lobang)
    atribut:
    • Set Content: Size: 6mm, 8mm, 10mm, 12mm, 14mm, 16mm, 18mm, 20mm, 22mm, 25mm, 26mm, 28mm, 30mm, 40mm, 50mm
    • Material: Diamond coats
  16. EZREN Step Drill
    Mulai

    Rp42.900

    EZREN Step Drill
    Deskripsi:
    Mata Bor Multi Step Pagoda adalah mata bor multi ukuran yang bisa membuat berbagai ukuran lobang hanya dengan 1 mata.3pcs + Box Kuning
    atribut:
    • Material: High-Speed Steel 4241
    • Surface Treatment: Titanium coated
    • Shank Diameter (mm): 6.35 (hexagon shank)
  17. TEKIRO Bit Set
    Mulai

    Rp849.900

    TEKIRO Bit Set
    atribut:
    • Size: 4421
  18. Jason Hollow Punch Set
    Mulai

    Rp73.900

    Jason Hollow Punch Set
    Deskripsi:
    Set Contents : 3/16, 1/4, 5/16, 3/8, 1/2inchKnurled body for better grip
    atribut:
    • Material: Chrome Vanadium
  19. TOLSEN Pahat Lubang
    Mulai

    Rp62.900

    TOLSEN Pahat Lubang
    Deskripsi:
    - Carbon steel, hardened- Packing: blister card
    atribut:
    • Set Content Size (mm): 2.5, 3, 4, 5, 6, 7, 8, 9, 10
Daftar Harga drill hole Terbaru March 2026
DEWALT Set Mata Bor StepRp2.799.900
K55 Step Drill HSSRp57.900
Lumos Step Drill Set 3 pcsRp88.900
WESTWARD Set Mata Bor StepRp1.799.900
DEWALT Cordless Drill BrushlessRp1.399.900
KRISBOW Mata Bor PagodaRp53.900
LENOX Step Drill BitRp649.900
Sherwood 14-Step Sheet Metal Step DrillRp969.900
DEWALT Mesin Bor BetonRp1.099.900
Sherwood Sheet Metal Step DrillsRp189.900

Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)